Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Chrome
Mfr # 5L7MD2626T
Zoro # G2759309
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7MD2626T
- Zoro # G2759309
- UPC # 887838164780
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Cylinder Diameter | 1 1/8 in |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 36"H (GVPVE20X3602SN)
- SOUTH MAIN HARDWARE 16 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-16)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38801.012.0100)
- M-D WEATHERSEAL FOAM 1""X13' (03100)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- OLYMPUS Olympus: N078 LH 26D 1-3/8 KA 107 (OLY-N078L26D138-107)
- Best Cabinet Locks