Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Bronze
Mfr # 5L7RD2612T
Zoro # G2759467
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Bronze
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD2612T
- Zoro # G2759467
- UPC # 887838151124
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Description
Opens With Key, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 DA TB EN)
- LARSON Larson 5035261 Heavy Duty Zinc Push Button Keyed Latch; White (5035261)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1382)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- NATIONAL HARDWARE Lever Latches Blk (N262-204)
- Best Cabinet Locks