Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Bronze
Mfr # 5L7MD2612T
Zoro # G2759272
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Bronze
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7MD2612T
- Zoro # G2759272
- UPC # 887838164445
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Description
Opens With Key, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- COMMAND General Purpose Hooks, Small, 1 lb Cap, White, 24 Hook, 28 Strips/Pack (17002-MPES)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- OLYMPUS Olympus: 700 Sch C Drw 7/8 26D (OLY-700S-26D-KD)
- Best Cabinet Locks