Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Brass
Mfr # 5L7RD2606T
Zoro # G2759491
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD2606T
- Zoro # G2759491
- UPC # 887838145888
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Body Width | 1 7/8 in |
Body Height | 2 1/8 in |
Description
Opens With Key, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, Silver (RV-15KD-17C S)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- HAMPTON PRODUCTS-WRIGHT Blk Bayfield Dr Latch (VBA213BL)
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- OLYMPUS Olympus: 721DW IC 26D 1 1 / 4 26D (OLY-721DW-26D)
- Best Cabinet Locks