Shop All Deadbolt Locks
This Product is Discontinued
Best
Deadbolt, Medium-Duty, Single, 2-3/4in. (Discontinued)
Mfr # 7T37KSTK626
Zoro # G1606547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 2
- Series T
- For Door Thickness 1-3/4 in
Product Information
- Brand Best
- MFR # 7T37KSTK626
- Zoro # G1606547
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Commercial, Industrial, Institutional, Residential |
Lockset Grade | 2 |
Series | T |
For Door Thickness | 1-3/4 in |
Lockset Finish | Chrome |
Keyway Type | None |
Key Type | Different |
Standards | ANSI/BHMA |
ADA Compliant | No |
Item | Deadbolt |
Backset | 2-3/4 in |
Mortise/Cylindrical | Cylindrical |
Security Type | Medium-Duty |
Material | Brass |
Ligature Resistant | No |
Cylinder | Single |
Lockset Fire Rating | 3 hr |
Strike Dim. | 2-3/4 in x 1-1/8 in |
Number of Keys | 0 |
Pins | 6 or 7 |
Grade | 2 |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series T, Lockset Finish Chrome, Keyway Type None, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Medium-Duty, Strike Dim. 2-3/4 in x 1-1/8 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.