Best

Deadbolt, Cylindrical, 2-3/8" Backset


original price: $198.33
15% off
new price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial, Educational, Healthcare, Industrial, Institutional
  • Lockset Grade 1
  • Series 8T
  • For Door Thickness 1-3/4 in
See all product information

Product Information

  • Brand Best
  • MFR # 8T27SSTK626
  • Zoro # G6305980
  • UPC #
    887838165138
  • Country of Origin United States
  • Category Deadbolt Locks

Dimensions

Faceplate Dimensions 1 in x 2-1/4 in
Throw Length 1 in

Description

Deadbolt, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, ASTM, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Classroom Function, Various Door Types, Includes Hardware, Material Brass, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.