Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Bronze
Mfr # 5L7RD2612
Zoro # G2759397
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Bronze
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD2612
- Zoro # G2759397
- UPC # 887838156037
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5 (2HZY7)
- DELTANA Fire Rated Door Viewer Black (55211U19UL)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- OLYMPUS 200DW 7/8 26D NATL KA101 (OLY-200-26D78-101)
- Best Cabinet Locks