Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Bronze
Mfr # 5L7MD2612
Zoro # G2759211
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Bronze
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7MD2612
- Zoro # G2759211
- UPC # 887838180735
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPT4)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 127mm ID, PK5 (ZUSAH3X127)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- KIPP Quarter-Turn Lock W. Stepped Cam, Zinc (K0527.17601)
- Best Cabinet Locks