Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Brass, Opens With: Key
Mfr # 5L7RD2606
Zoro # G2759318
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD2606
- Zoro # G2759318
- UPC # 887838216229
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Description
Opens With Key, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- DELTANA Antique Brass Radius Hinge (S44R55)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- KIPP Quarter-Turn Lock, Single-Key System, H=18, 5, Zinc (K0526.2183)
- Best Cabinet Locks