Shop All Electromagnetic & Electromechanical Locks
Best
Cylindrical Lock, Input 1.5VDC
Mfr # 9KZ37DV14KPS3626
Zoro # G6304921
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
- Opening Action Electromagnetic
- Finish Satin Chrome
- Series 9KZ
- Input Voltage 1.5V DC
Product Information
- Brand Best
- MFR # 9KZ37DV14KPS3626
- Zoro # G6304921
- UPC # 887838194831
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 1 1/4 in |
Lock Body Depth (In.) | 6 3/4 in |
Lock Body Length (In.) | 11 in |
Strike Plate Length (In.) | 4 7/8 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Width (In.) | 7 1/4 in |
Details
Item | Cylindrical Lock |
Type | Cylindrical |
Opening Action | Electromagnetic |
Finish | Satin Chrome |
Series | 9KZ |
Input Voltage | 1.5V DC |
Mfr. Series | 9KZ |
Features | Lever Handle, S3 Strike |
For Use With | various Door Types |
Material | Brass, Bronze, Steel |
Includes | Mounting hardware |
Release Delay | instantaneous |
Standards | ADA, ANSI, ASTM, BHMA, UL |
Description
Cylindrical Lock, Cylindrical, Opening Action Electromagnetic, Brass, Bronze, Steel, Input Voltage 1.5V DC, Features Lever Handle, S3 Strike, Lock Body Length (In.) 11 in, Lock Body Width (In.) 7 1/4 in, Lock Body Depth (In.) 6 3/4 in, Strike Plate Length (In.) 4 7/8 in, Strike Plate Width (In.) 1 1/4 in, Strike Plate Depth (In.) 1/2 in, Mfr. Series 9KZ, Instantaneous Release Delay, Satin Chrome Finish, Standards ADA, ANSI, ASTM, BHMA, UL, For Use With Various Door Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (70-485 26D)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-1518)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- Best Electromagnetic Locking Systems