Shop All Electromagnetic & Electromechanical Locks
Best
Cylindrical Lock, Input 1.5VDC
Mfr # 9KBV37DV15PHS3626H26B
Zoro # G6262459
product price: $2,056.99
/ea
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
- Opening Action Electromagnetic
- Finish Satin Chrome
- Series 9KBV
- Input Voltage 1.5V DC
Product Information
- Brand Best
- MFR # 9KBV37DV15PHS3626H26B
- Zoro # G6262459
- UPC # 887838213402
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 6 3/4 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Length (In.) | 11 in |
Strike Plate Length (In.) | 4 7/8 in |
Lock Body Width (In.) | 7 1/4 in |
Strike Plate Width (In.) | 1 1/4 in |
Details
Item | Cylindrical Lock |
Type | Cylindrical |
Opening Action | Electromagnetic |
Finish | Satin Chrome |
Series | 9KBV |
Input Voltage | 1.5V DC |
Mfr. Series | 9KBV |
Release Delay | instantaneous |
Material | Brass, Bronze, Steel |
Includes | Mounting hardware |
Features | Contour Angle Return Lever, HID(R) Prox Reader with Key, Lever Handle |
Standards | ADA, ANSI, ASTM, BHMA, UL |
For Use With | various Door Types |
Description
Cylindrical Lock, Cylindrical, Opening Action Electromagnetic, Brass, Bronze, Steel, Input Voltage 1.5V DC, Features Contour Angle Return Lever, HID(R) Prox Reader with Key, Lever Handle, Lock Body Length (In.) 11 in, Lock Body Width (In.) 7 1/4 in, Lock Body Depth (In.) 6 3/4 in, Strike Plate Length (In.) 4 7/8 in, Strike Plate Width (In.) 1 1/4 in, Strike Plate Depth (In.) 1/2 in, Mfr. Series 9KBV, Instantaneous Release Delay, Satin Chrome Finish, Standards ADA, ANSI, ASTM, BHMA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" (4SBCS003)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- KWIKSET LATCH D'LOCK KWSET5""BACK (83014-015)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock (4B 626)
- Best Electromagnetic & Electromechanical Locks