Shop All Cabinet Locks
Best
Cabinet Lock, Black
Mfr # 5L7RD2622
Zoro # G2759458
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Black
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD2622
- Zoro # G2759458
- UPC # 887838254696
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Flat Black (BARN-RGD FBL)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 9.8mm ID, PK100 (ZUSAH2.4X9.8)
- SARGENT Cylindrical Lock, 2860-65G05 KL 26D (2860-65G05 KL 26D)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- Best Cabinet Locks