Shop All Door Closers
Best
Automatic Hydraulic Stanley 40 Door Closer Standard Duty Interior and Exterior, Silver
Mfr # CLED4990628
Zoro # G3784361
product price: $2,774.99
/ea
Free Shipping & Returns
$2,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Automatic
- Closer Mounting Style Regular, Top Frame
- Closer Performance Standard Duty
- Closer Series Stanley 40
- Closer Type Electronically Controlled
Product Information
- Brand Best
- MFR # CLED4990628
- Zoro # G3784361
- UPC # 887838421876
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4 1/2 in |
Housing Height | Up to 48 in |
Housing Length | 33 1/2 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 48 in |
Interior Door Width | Up to 48 in |
Description
Door Closer, Interior and Exterior, Automatic, Hydraulic, Closer Performance Standard Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Top Frame, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Push Side, Standard, Color Silver, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- LCN Aluminum Closer 4011HLH (4011HALLH)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA AL)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2011STDALRH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8500STH x 690)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- Best Door Closers & Accessories