Shop All Door Strikes
Best
Angle Strike, 75 in. L, Chrome
Mfr # SSRLSK3SH
Zoro # G1989333
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Strike Type Lockable
- Color Sliver
- ADA Compliant No
- Length 75 in
Product Information
- Brand Best
- MFR # SSRLSK3SH
- Zoro # G1989333
- UPC # 887838841353
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 75 in |
Width | 3 3/8 in |
Details
Item | Angle Strike |
Finish | Chrome |
Strike Type | Lockable |
Color | Sliver |
ADA Compliant | No |
Material | Aluminum |
Hardware | Included |
Description
Angle Strike, Strike Type Lockable, Length 75 in, Width 3 3/8 in, Color Sliver, Chrome Finish, Material Aluminum, Hardware Included, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Vanity Sink Base Cabinet Drip Tray (SBVDT-2124-A-1)
- FROST KING Heavy Duty Door Sweep (A82/36W)
- ZORO SELECT 2 in W x 3 in H Bright Brass Door and Butt Hinge (3HTR5)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE1)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- KWIKSET Square Corner Deadbolt Strike 1-1/8" x 2 (85278-012)
- Best Door Accessories