Shop All Keyed Entry Door Handles
Best
45H Series Mortise Locks
Mfr # 45H7WD-626
Zoro # G010070953
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Field Reversible
- Lockset Finish Satin Chrome
- Includes Mortise Lock
- Color Satin Chrome
- Width 9.75"
Product Information
- Brand Best
- MFR # 45H7WD-626
- Zoro # G010070953
- UPC # 197163300914
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9.75" |
Length | 11.5" |
Details
Lockset Handle Type | Field Reversible |
Lockset Finish | Satin Chrome |
Includes | Mortise Lock |
Color | Satin Chrome |
Cylinder Core Type | SFIC Prep Less Core |
Description
The BEST 40H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 40H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 40H Series remains a low maintenance product that is easy to reconfigure and install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS End Cap Gutter Right White 5In (27006)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 1-3/4"H x 1-3/32"W (477.10)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37W15DSTK626)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D3H626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7A3J626)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- Best Door Locks and Deadbolts