Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Chrome Door and Butt Hinge
Mfr # FBB168NRP 4 5X4 5 HW DOOR HINGE 26D STL
Zoro # G2949545
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Product Information
- Brand Best
- MFR # FBB168NRP 4 5X4 5 HW DOOR HINGE 26D STL
- Zoro # G2949545
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 21/64 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Swing Bar Door Guard, 5-3/8 In. L (604.4)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (OK5032B10B-L)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK9)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 5 DOOR HINGE P STL)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- BEST 1-5/8" W x Satin Chrome Door and Butt Hinge (F179 4 5X4 26D STL)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- Best Butt Hinges