Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Brass Door and Butt Hinge
Mfr # FBB17945X45DOORHINGE4STL
Zoro # G7894087
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Product Information
- Brand Best
- MFR # FBB17945X45DOORHINGE4STL
- Zoro # G7894087
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 4 1/2 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Width | 1 1/2 in |
Description
Butt Hinge, Steel, Satin Brass Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- EMTEK Deadbolt Single Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTS5-US3)
- DYNASTY HARDWARE Super Saver Ribbon Reed Cabinet Bin Pull Antique Nickel (P3455AN)
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- BEST 2" W x 4-1/2" H Satin Nickel Door and Butt Hinge (FBB17945X45DOORHINGE15STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB19945X45CBDOORHINGE32DSTS)
- BEST 1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (FBB1914X4DOORHINGE10BBRZ)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- Best Door Hinges