Shop All Butt Hinges
Best
2-1/4" W x 5" H Satin Chrome Door and Butt Hinge
Mfr # FBB168NRP 5X5 HW DOOR HINGE 26D STL
Zoro # G1763946
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 1/4 in
- Holes per Leaf 4
Product Information
- Brand Best
- MFR # FBB168NRP 5X5 HW DOOR HINGE 26D STL
- Zoro # G1763946
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 21/64 in |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 5 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- FOXFURY LIGHTING SOLUTIONS Door Wedge, Black, Breakthrough, PK 3, PK.3 (700-WDG-BL)
- SAFLOK MT Electronic Lock, Satin Chrome (MT1-M7NN0T0RAN0000SC)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Electrified Hinge (CEFBB191-5445X45DOORHINGE32DSTS)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB19945X45CBDOORHINGE32DSTS)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Satin Nickel Door and Butt Hinge (FBB17945X45DOORHINGE15STL)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- Best Door Hinges