Shop All Butt Hinges
Best
1-3/8" W x Satin Chrome Door and Butt Hinge
Mfr # F179 3 5X3 5 26D STL
Zoro # G6304081
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 1 3/8 in
- Finish Satin Chrome
Product Information
- Brand Best
- MFR # F179 3 5X3 5 26D STL
- Zoro # G6304081
- UPC # 033923020848
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 3/8 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 3/8 in |
Frame Leaf Height | 3 1/2 in |
Overall Knuckle Height | 3 1/2 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 50 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #9 (STR-595519)
- SDC Electric Strikes (MS-12 SDC)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340LH WARDROBE PIVOT 26D STL)
- BEST 1-1/2" W x 3-1/2" H Bright Brass Door and Butt Hinge (F179 3 5X3 5 DOOR HINGE 3 STL)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- HAGER Antique Brass Hinge BB181745 (070534)
- Best Door Hinges