Shop All Butt Hinges
Best
1-3/4" W x Satin Chrome Door and Butt Hinge
Mfr # FBB179 5X4 5 26D STL
Zoro # G6243942
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.146 in
- Door Leaf Width 1 3/4 in
- Finish Satin Chrome
Product Information
- Brand Best
- MFR # FBB179 5X4 5 26D STL
- Zoro # G6243942
- UPC # 887838903198
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 5 in |
Overall Knuckle Height | 5 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.146 in Door Leaf Thickness, 0.146 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Extender w/Receiver (STI-3300)
- ZORO SELECT Key Tag Numbered 31 to 60, White, 30 PK (33J876)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 5 DOOR HINGE P STL)
- BEST 1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (FBB1914X4DOORHINGE10BBRZ)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 5 HW DOOR HINGE 32D STS)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- Best Butt Hinges