Shop All Butt Hinges
Best
1-3/4" W x 4" H Satin Door and Butt Hinge
Mfr # FBB191 4X4 DOOR HINGE 32D STS
Zoro # G2954987
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 1 3/4 in
- Finish Satin
Product Information
- Brand Best
- MFR # FBB191 4X4 DOOR HINGE 32D STS
- Zoro # G2954987
- UPC # 094713652946
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 17/64 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 4 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- HICKORY HARDWARE Hinge Concealed Frameless (P5120-14)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE15STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Brass Door and Butt Hinge (FBB17945X45DOORHINGE4STL)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 5 26D STL)
- BEST 1 in W x Stainless steel Cabinet Hinge (HT1592-4 2/PKGCABHG 26D)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- Best Butt Hinges