Shop All Butt Hinges
Best
1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge
Mfr # FBB191 4 5X4 5 32D STS
Zoro # G6304501
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 3/4 in
- Finish Satin Stainless Steel
Product Information
- Brand Best
- MFR # FBB191 4 5X4 5 32D STS
- Zoro # G6304501
- UPC # 033923014687
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 3/4 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- LOCK OF AMERICA Key Blank, Push Locks (8TS-B)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 2" W x 5" H Satin Chrome Electrified Hinge (CEFBB179-545X45DOORHINGE26DSTL)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- BEST 1-5/8" W x Satin Chrome Door and Butt Hinge (F179 4 5X4 26D STL)
- BEST 2" W x 4-1/2" H Satin Brass Door and Butt Hinge (FBB17945X45DOORHINGE4STL)
- DELTANA Black Radius Hinge, Holes per Leaf: 3 (S35R41B)
- Best Door Hinges