Shop All Butt Hinges
Best
1-25/32" W x 4-1/2" H Satin Chrome Door and Butt Hinge
Mfr # FBB179 4 5X4 5 DOOR HINGE 26D STL
Zoro # G9791826
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 25/32 in
- Finish Satin Chrome
Product Information
- Brand Best
- MFR # FBB179 4 5X4 5 DOOR HINGE 26D STL
- Zoro # G9791826
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 25/32 in |
Pin Dia. | 1 1/2 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 25/32 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 25/32 in Door Leaf Width, 1 25/32 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 2 1/2 in S Hook (130045)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H111)
- NATIONAL HARDWARE Brass Flush Bolt (N197-970)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- BEST 1-3/8" W x Satin Chrome Door and Butt Hinge (F179 3 5X3 5 26D STL)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB19945X45CBDOORHINGE32DSTS)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Chrome Spring Hinge (4PA82)
- Best Butt Hinges