Shop All Butt Hinges
Best
1-1/16" W x 1" H Satin Chrome Pivot Hinge
Mfr # 340RH WARDROBE PIVOT 26D STL
Zoro # G2994074
product price: $54.55
/pk 2, $27.28/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 in
- Door Leaf Thickness 0.131 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Product Information
- Brand Best
- MFR # 340RH WARDROBE PIVOT 26D STL
- Zoro # G2994074
- UPC # 887838078513
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 in |
Door Leaf Width | 1 1/16 in |
Frame Leaf Height | 1 in |
Frame Leaf Width | 1 in |
Details
Corners | Square |
Door Leaf Thickness | 0.131 in |
Finish | Satin Chrome |
Holes per Leaf | 2 |
Load Capacity | 75 lb |
Material | Steel |
Mounting | Full Surface |
Orientation | Right Hand |
Range of Motion | 180 Degrees |
Required Door Thickness | 1 1/8 in |
Features | Standard Duty |
Item | Pivot Hinge |
Standards | ANSI A8753 |
Holes | With |
Frame Leaf Thickness | 0.131 in |
Pin Material | Steel |
Hardware | Included |
Pin Type | Nonremovable |
Ligature Resistant | No |
Bearing Type | Concealed |
Description
Pivot Hinge, Steel Material, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.131 in Door Leaf Thickness, 0.131 in Frame Leaf Thickness, 1 1/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI A8753 Standards, Door Leaf Height 1 in, Door Leaf Width 1 1/16 in, Frame Leaf Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 1-7/8" Hd Gar Dr Roller (N280-032)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1310CLETLH26D4916)
- LEISURE SPORTS Set of 2 Leisure Sports Kayak Storage Wall Hooks, J Shaped for Canoes, Surfboards, SUP Paddle Boards (734088OFI)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- BEST 2" W x 5" H Satin Chrome Electrified Hinge (CEFBB179-545X45DOORHINGE26DSTL)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- Best Butt Hinges