Shop All Bar Clamps
Bessey
Variable Angle Device 2 PK
Mfr # VAD
Zoro # G2903293
product price: $63.25
/pk 2, $31.63/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- For Use With Front: Cadillac CTS 14-08, STS 11-09
- Dimensions (In.) 2 x 2 x 2
- Surface Tip (In.) 2 x 7/8
- Overall Length 1 7/8 in
Product Information
- Brand Bessey
- MFR # VAD
- Zoro # G2903293
- UPC # 788502007306
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Dimensions (In.) | 2 x 2 x 2 |
Overall Length | 1 7/8 in |
Overall Width | 2 in |
Details
Application | Clamping |
For Use With | Front: Cadillac CTS 14-08, STS 11-09 |
Item | Variable Angle Device |
Surface Tip (In.) | 2 x 7/8 |
Material | Steel |
Shape | V-Groove |
Compatible with Manufacturer Model Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
Mounting Type | Nut/Bolt |
Compatible with Series | 1200, 1800, 2400, All TG, GS, GSL, GSM, GSV, RSC, SGL, SLV, SQ |
Compatible with Manufacturer Model Number [NEW] | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
Compatible Manufacturer Part Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
Compatible Grainger Part Number | 2JFT9, 2JFU1, 2JFU2, 2JFU3, 2JFU4, 38ZD30, 38ZD31, 38ZD32, 40P161, 40P162, 40P163, 51ZW28 |
Compatible with Manufacturer Part Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
Compatible Manufacturer Model Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
For Use with Mfr. Model Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
For Use With Mfr. Model Number | 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4 |
Description
Variable Angle Device, Shape V-Groove, Overall Length 1 7/8 in, Overall Width 2 in, For Use with Ball Diameter Not Applicable, Mounting Type Nut/Bolt, Material Steel, Compatible with Grainger Part Number 2JFT9, 2JFU1, 2JFU2, 2JFU3, 2JFU4, 38ZD30, 38ZD31, 38ZD32, 40P161, 40P162, 40P163, 51ZW28, Compatible with Manufacturer Model Number 2400S-12, 2400S-16, 2400S-20, 2400S-24, 2400S-36, 2400S-48, 2400S-60, 2400S-8, SQ-12, SQ-20, SQ-4, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-36080 Am-2 Angle Meter; 5 in. X5 in. Magnetic Base And Back (681-36080)
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- MORSE 3-5/8" Carbide Grit Hole Saw (MHSG58)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- Bessey Bar Clamps