Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth
Mfr # EHKM12
Zoro # G7781493
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 2 3/8 in
- Characteristics Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force.
- Type 1 Handed
- Bar Material Steel
Product Information
- Brand Bessey
- MFR # EHKM12
- Zoro # G7781493
- UPC # 091162002360
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 3/8 in |
Throat Depth | 2 1/2 in |
Jaw Pad Height | 1 3/8 in |
Jaw Pad Width | 7/8 in |
Details
Handle Material | Plastic |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Type | 1 Handed |
Item | Trigger Clamp |
Bar Material | Steel |
Capacity (In.) | 12 in |
Spreading Range (In.) | 12 |
Function | 1 Handed, Clamping or Spreading |
Clamping Force | 100 lb |
Tool Operation Type | One Handed |
Jaw Pad Type | Soft-Touch Grooved |
Clamping Capacity | 12 in |
Spreading Capacity - Maximum | 16 1/2 in |
Spreading Capacity - Minimum | 4 3/4 in |
Description
Trigger Clamp, Clamping Capacity 12 in, Throat Depth 2 1/2 in, Clamping Force 100 lb, Jaw Pad Type Soft-Touch Grooved, Jaw Pad Height 1 3/8 in, Jaw Pad Width 7/8 in, Spreading Capacity - Maximum 16 1/2 in, Spreading Capacity - Minimum 4 3/4 in, Bar Material Steel, Handle Material Plastic, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- MAYHEW PRO Demolition Bars, Decking Bar, 44 In. L (41104)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- BESSEY 24" Bar Clamp, 4-1/2" Throat Depth (TG4.524+2K)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- BESSEY 12" Bar Clamp, 5-1/2" Throat Depth (TG5.512+2K)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (RSC-18)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- Bessey Clamps