Shop All Toggle & Latch Clamps
Bessey
Toggle Clamp, Vertical, Angle, 450lb, 9/16in
Mfr # STC-IHA15
Zoro # G5297792
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline, Vertical Closing, Angle Base
- Holding Capacity (Lb.) 1.25
- Overall Height (In.) 1.25 in
- Overall Length (In.) 6.8438 in
- Spindle Material Steel
Product Information
- Brand Bessey
- MFR # STC-IHA15
- Zoro # G5297792
- UPC # 788502201452
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.25 in |
Overall Length (In.) | 6.8438 in |
Height Under Arm (In.) | 450 in |
Thread Size | M6 |
Dia. (In.) | 0.5625 in |
Overall Length | 7.13 in |
Spindle Thread Size | M6 |
Fastener Thread Size | M6 |
Overall Depth | 1.25 in |
Description
Straight Line Clamp, Base Mounting Style Front, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Plunger Thread M6, Includes Spindle Yes, Application Automated Adjustable Clamping Force 25-250 lb, Accommodates Workpiece Variation Yes, Arm Length Not Applicable, Clamping Force 250 lb, Fastener Thread Size M6, Handle Material Plastic, Height Under Arm Not Applicable, Includes Removable Plastic Pressure Pad Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- ILC Replacement for Dewalt Dw9098-n Battery (DW9098-N BATTERY DEWALT)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 240V AC, Fixed Temp. Setting, 450 W Watt, Pistol Handle (10009)
- ZORO SELECT Bag/Tote, Gear Bag, Black, 600-denier Polyester (8XE47)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- BESSEY Horiz Toggle Clamp, AngleBase, 450lb, 3/4in (STC-HA20)
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in (STC-HH20)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- Bessey Toggle & Latch Clamps