Shop All Clamp Accessories
Bessey
Toggle Clamp Adaptor, For MFT Table
Mfr # STC-SET-T20
Zoro # G7782239
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (In.) M8 x 35(Cylindrical Screw); 20 x 17 mm(Lock Pin); 8 mm(Knurled Nut)
- Application Clamping
- Characteristics (1) Cylindrical Screw; (1) Lock Pin; (1) Knurled Nut
- For Use With Mfr. No. STC-HH50, STC-HH70, STC-IHH25, STC-VH50
- Compatible with Brand Bessey
Product Information
- Brand Bessey
- MFR # STC-SET-T20
- Zoro # G7782239
- UPC # 788502204330
- Country of Origin China
- Category Clamp Accessories
Dimensions
Dimensions (In.) | M8 x 35(Cylindrical Screw); 20 x 17 mm(Lock Pin); 8 mm(Knurled Nut) |
Details
Item | Adapter for Multifunction Tables |
Application | Clamping |
Characteristics | (1) Cylindrical Screw; (1) Lock Pin; (1) Knurled Nut |
For Use With | Mfr. No. STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible with Brand | Bessey |
Includes | Cylindrical Screw, Lock Pin, M8 Knurled Nut |
Material | Plastic |
Compatible with Series | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible with Manufacturer Model Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible Manufacturer Part Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible with Manufacturer Part Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible with Manufacturer Model Number [NEW] | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Compatible Manufacturer Model Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
For Use with Mfr. Model Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
For Use With Mfr. Model Number | STC-HH50, STC-HH70, STC-IHH25, STC-VH50 |
Description
The BESSEY STC-SET-T20 Toggle Clamp Adaptor is the perfect tool for attaching toggle clamps to your MFT table. The adaptor is compatible with all BESSEY toggle clamps. It comes with a cylindrical screw, lock pin and knurled nut. If you are looking for an adaptor to attach your toggle clamps to your MFT table, this BESSEY STC-SET-T20 Toggle Clamp Adaptor is the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Carbon Brush (30711062001)
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- WILLIAMS 1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts (MA-2A)
- HHIP 1/2" AR-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0008)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- BESSEY Spindle Service Part, 7200 (3100401)
- BESSEY Replacement Spindle Assembly (3100399)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- WILTON Clamp Knob (5519806)
- Bessey Clamp Accessories