Shop All Welding Accessories
Bessey
Table Clamp, Axis Clamp, 1-3/16 in. D
Mfr # TWV16-20-15K
Zoro # G0332081
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 0.625 in
- For Use With 16mm Matrix Welding Tables
- Overall Depth 1.2 in
- Includes T-Bar
Product Information
- Brand Bessey
- MFR # TWV16-20-15K
- Zoro # G0332081
- UPC # 788502202756
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 0.625 in |
Overall Depth | 1.2 in |
Depth | 1.187 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 0.6 in |
Throat Depth | 1 1/4 in |
Details
Item | Table Clamp |
Material | Steel |
For Use With | 16mm Matrix Welding Tables |
Includes | T-Bar |
Number of Surfaces | 1 |
Features | Sliding Arm, Tempered Profile, Variable Throat Depth |
Standards | ACME |
Compatible With | Welding Table |
Process | Clamping |
Maximum Jaw Opening | 8 in |
Holding Capacity | 550 lb |
Product Type | Welding Table Clamp |
Description
Table Clamp, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 550 lb, Includes T-Bar, Maximum Jaw Opening 8 in, Outside Diameter 0.6 in, Overall Depth 1.2 in, Product Type Welding Table Clamp, Throat Depth 1 1/4 in, Material Steel, Process Clamping, Standards ACME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hand Crank Reel 1/4inx200ft (117WTL-1-200)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- 3M SPEEDGLAS Clip On Clear Welding Shield Kit (7990/7990-AM)
- BERNARD Nozzle Body HD Series (N-HDC)
- BESSEY Table Clamp, 4500 lb., 1-1/8in. dia. (TW28-30-12H)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- BESSEY Table Clamp, 2-21/32in.H, 1/18in dia. (TW28VAD)
- BESSEY Welding Table Clamp Extension, 6500 lb. (TW28X)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- Bessey Welding Accessories