Shop All Welding Accessories
Bessey
Table Clamp, 5500 lb.2-9/16in.W
Mfr # TWV28-30-17K
Zoro # G8957916
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Load Capacity 5,500 lb
Product Information
- Brand Bessey
- MFR # TWV28-30-17K
- Zoro # G8957916
- UPC # 788502202183
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 16.9 in |
Width | 2.562 in |
Overall Width | 2.6 in |
Overall Depth | 16.9 in |
Thread Size | 1-1/8" |
Height | 16.921 in |
Depth | 16.921 in |
Outside Diameter | 1.1 in |
Compatible Table Hole Size | 1 1/8 in |
Throat Depth | 1 5/8 in |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 1,100 lb, Includes T-Bar, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 2.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 1 5/8 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Material Steel, Process Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- BESSEY Double Magnetic Square, 2x48.5 lb. (WMS-4)
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- BESSEY Magnetic Square, 48.5 lb. (WMS-3)
- MILLER ELECTRIC Smith Equipment Flow Reg Part Hose7294-1 (7294-1)
- Bessey Welding Accessories