Shop All Welding Accessories
Bessey
Table Clamp, 5000 lb.1-47/64in.W
Mfr # TW28GRS30-12
Zoro # G8958004
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Load Capacity 5,000 lb
- Overall Height 16.9 in
Product Information
- Brand Bessey
- MFR # TW28GRS30-12
- Zoro # G8958004
- UPC # 788502202107
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 16.9 in |
Width | 1.734 in |
Overall Width | 1.7 in |
Overall Depth | 16.9 in |
Depth | 16.921 in |
Thread Size | 1-1/8" |
Height | 16.921 in |
Compatible Table Hole Size | 1 1/8 in |
Outside Diameter | 1.1 in |
Throat Depth | 4 3/4 in |
Details
Item | Table Clamp |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | 28mm Matrix Welding Tables |
Load Capacity | 5,000 lb |
Number of Surfaces | 1 |
Features | Pivotable and Infinitely Adjustable in Terms of Height, Protect Against Welding Spatter |
Holding Capacity | 1,100 lb |
Process | Clamping Round or Square Workpieces |
Compatible With | Welding Table |
Maximum Jaw Opening | 12 in |
Product Type | Welding Table Clamp |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Pivotable and Infinitely Adjustable in Terms of Height, Protect Against Welding Spatter, Holding Capacity 1,100 lb, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.7 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 4 3/4 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0002)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- HARRIS CUT-TIP, 6290-0NX (1501220)
- POWERWELD Switchable Angle Magnet, Large (PWSMAG-L)
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- BESSEY Table Clamp, Straight Handle, 4 in. D (TW16-20-10-2K)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, Pivot Lock Clamp, 1-3/16 in.D (TWV16-20-15-2K)
- BESSEY Table Clamp, 5500 lb., 16-59/64in.H (TWV28-30-17-2K)
- MARKAL MARKING SCRIBE PRO 6PK (96278)
- Bessey Welding Accessories