Shop All Spring Clamps
Bessey
Spring Clamp, 9 in L, 4 in Jaw Opening
Mfr # XCRG4
Zoro # G400461095
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 4 in
- Length (In.) 8 47/50 in
- Material Plastic
- Size 3 in Throat Depth
- Tips Non Marring Soft Plastic
Product Information
- Brand Bessey
- MFR # XCRG4
- Zoro # G400461095
- UPC # 091162001998
- Country of Origin Taiwan, Province of China
- Category Spring Clamps
Dimensions
Length (In.) | 8 47/50 in |
Size | 3 in Throat Depth |
Overall Length | 9 in |
Throat Depth | 3 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 4 in |
Material | Plastic |
Tips | Non Marring Soft Plastic |
Handle | Ergonomic 2-Component |
Insulated | No |
Jaw Tip Material | Plastic |
Jaw Tip Style | Non Marring, Pivoting, Soft |
Jaw Material1 | Resin |
Handle Style | Ergonomic |
Reflectivity | Nonreflective |
Jaw Opening - Maximum | 4 in |
Ratcheting | Yes |
Description
Spring Clamp, Ratcheting Yes, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Pivoting, Soft, Jaw Tip Material Plastic, Jaw Opening - Maximum 4 in, Throat Depth 3 in, Overall Length 9 in, Jaw Material Resin, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- CHICAGO-LATROBE 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #8 (46278)
- S&G TOOL AID UNIVERSAL HOOK & PICK SET (SG13850)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- BESSEY Trigger Clamps 2 X 12 In 100 Ehkm122Pk (EHKM12-2PK)
- BESSEY Spring Clamp, Steel, 2" (XM5)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- BESSEY Bessey 1in. Plastic Spring Clamp XC2 (XC2)
- Bessey Clamps