Shop All Clamp Accessories
Bessey
Repl Clamp Morpad, Serrated, 1-1/2 In
Mfr # 3101192
Zoro # G4407374
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Dimensions (In.) 1-1/2
- Surface Tip (In.) 1 1/2 in
- For Use With Mfg. Part #s 12/18/24/4800 Series Clamps
- Application Replacement Morpad for Bessey Clamps
Product Information
- Brand Bessey
- MFR # 3101192
- Zoro # G4407374
- UPC # 788502009218
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 1-1/2 |
Overall Length | 1 7/8 in |
Overall Width | 1 1/2 in |
Details
Item | Replacement Clamp Morpad |
Type | Serrated |
Surface Tip (In.) | 1 1/2 in |
For Use With | Mfg. Part #s 12/18/24/4800 Series Clamps |
Application | Replacement Morpad for Bessey Clamps |
Compatible with Series | SLV or GSV |
Material | Steel |
Includes | Roll Pin into Spindle |
Compatible with Manufacturer Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Shape | Round |
Compatible with Manufacturer Model Number [NEW] | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible with Manufacturer Part Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible Manufacturer Part Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible Grainger Part Number | 19C720, 19C721, 19C722, 19C723, 19C724, 19C725, 19C726, 2JFT9, 2JFU1, 2JFU2, 2JFU3, 2JFU4, 2JFW5, 2JFW6, 2JFW7, 32PJ86, 32PJ87, 32PJ88, 32PJ89, 38ZD25, 38ZD30, 38ZD31, 38ZD32, 38ZD35, 40P161, 40P162, 40P163, 40P166, 40P167, 40P168, 40P169, 40P170, 44ZL42, 44ZL43, 44ZL48, 44ZL49, 44ZL50, 44ZL51, 44ZL52, 44ZL53, 51ZW28 |
Compatible Manufacturer Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
For Use with Mfr. Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
For Use With Mfr. Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Description
Replacement Clamp Morpad, Shape Round, Overall Length 1 7/8 in, Overall Width 1 1/2 in, For Use with Ball Diameter Not Applicable, Material Steel, Includes Roll Pin into Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- GREENLEE Heater Element (35592)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +3 (930P3150)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- Bessey Clamp Accessories