Shop All Handle Toggle Clamp Accessories
Bessey
Pivot Handle Clamp, 16" Clamping cap.
Mfr # GZ40-12PH
Zoro # G7782543
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivot Handle Sliding Arm Bar Clamp
- Opening (In.) 16 in
- Handle Length (In.) 4 1/2 in
- Width (In.) 6 57/64 in
- Application Assembly and General Purpose Clamping, Maintenance, Welding
Product Information
- Brand Bessey
- MFR # GZ40-12PH
- Zoro # G7782543
- UPC # 788502205030
- Country of Origin Germany
- Category Handle Toggle Clamp Accessories
Dimensions
Handle Length (In.) | 4 1/2 in |
Width (In.) | 6 57/64 in |
Screw Size (In.) | 5/8 in |
Bar Width (In.) | 31/32 in |
Throat Depth (In.) | 4 3/4 in |
Spindle Dia. (In.) | 5/8 in |
Handle Length | 4 1/2 in |
Throat Depth1 | 4 3/4 in |
Overall Width3 | 6 15/16 in |
Spindle Diameter1 | 5/8 in |
Bar Width | 1 in |
Jaw Pad Width | 1 1/4 in |
Description
The Bessey GZ40-12PH Pivot Handle Clamp is a versatile clamping tool that will come in handy when you need to hold materials together for gluing, welding or assembly. It has a 1 5/32" x 2 1/4" clamp face and 4 3/4" throat depth. The tempered cold drawn forged steel bar measures 6 57/64" in width and 4 1/2" in handle length. The swivel pad has an inner diameter of 1 1/4". This clamping tool features a pivot head with a sliding arm. The Bessey GZ40-12PH Pivot Handle Clamp is the high quality accessory you will want to add to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- JET Jet Drill Press Handle (10601009)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- Bessey Handle Toggle Clamp Accessories