Shop All Welding Magnets
Bessey
Magnetic Welding Square, 4-3/4In, 41lb.
Mfr # WMS-7
Zoro # G9991712
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth, Ferrite Magnets
- Type Magnetic
- Color Black/Gray
- Characteristics 90 Degrees and 45 Degrees Preset Angles
- Overall Height 0.6 in
Product Information
- Brand Bessey
- MFR # WMS-7
- Zoro # G9991712
- UPC # 788502000291
- Country of Origin India
- Category Welding Magnets
Dimensions
Overall Height | 0.6 in |
Overall Width | 3.3 in |
Hole Dia. | 1/4 in |
Overall Length | 4.8 in |
Center Hole Diameter | 1/4 in |
Details
Item | Magnetic Welding Square |
Material | Rare Earth, Ferrite Magnets |
Type | Magnetic |
Color | Black/Gray |
Characteristics | 90 Degrees and 45 Degrees Preset Angles |
Thickness | 9/16 in |
Max. Pull | 41 lb |
Positioning Angles | 45 Degrees , 90 Degrees |
Positioner Color | Black, Gray |
Magnet Material | Rare Earth |
Switchable On/Off | Not Switchable |
Housing Material | Steel |
Plate Thickness | 0.56 in |
Number of Angles | 2 |
Positioner Type | Magnetic Welding Square |
Maximum Pull | 41 lb |
Description
Magnetic Welding Square, Maximum Pull 41 lb, Overall Height 0.6 in, Overall Length 4.8 in, Overall Width 3.3 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 1/4 in, Housing Material Steel, Magnet Material Rare Earth, Plate Thickness 0.56 in, Positioner Color Black, Gray, Positioner Type Magnetic Welding Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- AMERICAN TORCH TIP Cutting Tip, size 0 (106-0)
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- BESSEY Magnetic Welding Square, 3-3/4InLx3/4InW (WMS-5)
- BESSEY Magnetic Welding Square, 8Lx1-43/64Wx7InH (BDMS-1)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS400)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- FLANGE WIZARD Degree Level, Magnetic (L-2)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP2PK2)
- Bessey Welding Magnets