Shop All Welding Magnets
Bessey
Magnetic Welding Square, 3-3/4InLx3/4InW
Mfr # WMS-5
Zoro # G9991721
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth, Ferrite Magnets
- Type Magnetic
- Color Black/Gray
- Characteristics 90 Degrees and 45 Degrees Preset Angles
- Overall Height 0.8 in
Product Information
- Brand Bessey
- MFR # WMS-5
- Zoro # G9991721
- UPC # 788502090278
- Country of Origin India
- Category Welding Magnets
Dimensions
Overall Height | 0.8 in |
Overall Width | 4.4 in |
Hole Dia. | 1/4 in |
Overall Length | 3.8 in |
Center Hole Diameter | 1/4 in |
Details
Item | Magnetic Welding Square |
Material | Rare Earth, Ferrite Magnets |
Type | Magnetic |
Color | Black/Gray |
Characteristics | 90 Degrees and 45 Degrees Preset Angles |
Thickness | 3/4 in |
Max. Pull | 112 lb |
Positioner Type | Magnetic Welding Square |
Housing Material | Steel |
Magnet Material | Rare Earth |
Maximum Pull | 112 lb |
Switchable On/Off | Not Switchable |
Positioner Color | Black, Gray |
Number of Angles | 2 |
Positioning Angles | 45 Degrees , 90 Degrees |
Plate Thickness | 0.75 in |
Description
Magnetic Welding Square, Maximum Pull 112 lb, Overall Height 0.8 in, Overall Length 3.8 in, Overall Width 4.4 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 1/4 in, Housing Material Steel, Magnet Material Rare Earth, Plate Thickness 0.75 in, Positioner Color Black, Gray, Positioner Type Magnetic Welding Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- POWERWELD TIG Torch Dinse Adaptor, 18-Series/20-Series Water Cooled (PWTA1820)
- POWERWELD Replacement Headgear for PowerWeld Economy Passive Welding Helmets (WHHG)
- SEACHOICE Turbo Lite II Mini Torch, Charcoal, 2.8" H x 0.8" W (61201)
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- BESSEY Magnetic Welding Square, 8Lx1-43/64Wx7InH (BDMS-1)
- BESSEY Magnetic Welding Square, 4-3/4In, 41lb. (WMS-7)
- FLANGE WIZARD Main OFF/ON Magnetic Body (MMB500)
- FLANGE WIZARD Pipe Magician, Magnetic (8905)
- FLANGE WIZARD Magnetic Centering Head, Small (53025-M)
- MAG-MATE Magnetic Weld Square, 3-3/4x3/4in, 60lb (WS301)
- Bessey Welding Magnets