Shop All Toggle & Latch Clamps
Bessey
Horiz Toggle Clamp, Vert Base, 450lb, 3/4in
Mfr # STC-HV20
Zoro # G5150196
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 450 lb
- Overall Height (In.) 1.75 in
- Body Material Steel
- Overall Length (In.) 6.5 in
- Spindle Material Steel
Product Information
- Brand Bessey
- MFR # STC-HV20
- Zoro # G5150196
- UPC # 788502201421
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.75 in |
Overall Length (In.) | 6.5 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M6 |
Dia. (In.) | 0.5625 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Fastener Thread Size | M6 |
Spindle Thread Size | M6 |
Overall Length | 6.57 in |
Overall Depth | 1.75 in |
Arm Length | 1.77 in |
Height Under Arm | 0.75 in |
Description
Auto-Adjust Toggle Clamp, Base Mounting Style Vertical, Handle Orientation Horizontal, Holding Capacity - Maximum 450 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 1.77 in, Height Under Arm 0.75 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Body Material Steel, Clamping Force 250 lb, Fastener Thread Size M6, Includes Plastic Protective Cap, Mounting Holes Center to Center - Long Side 1.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717113011)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- BESSEY Auto-Adjust Toggle Clamp, 450 lb. Cap. (STC-VH20)
- BESSEY Horiz Toggle Clamp, AngleBase, 450lb, 3/4in (STC-HA20)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- Bessey Toggle & Latch Clamps