Shop All Clamping Kits
Bessey
Hold Down Machine Clamp, 1-5/8 in. W
Mfr # 626S
Zoro # G0331996
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/8 in
- Overall Height 2-3/4"
- For Use With T-Slot Hold Down Tables
- Material Alloy steel
- Thread Size 5/8"-11
Product Information
- Brand Bessey
- MFR # 626S
- Zoro # G0331996
- UPC # 788502141215
- Country of Origin China
- Category Clamping Kits
Dimensions
Drive Size | 5/8 in |
Overall Height | 2-3/4" |
Thread Size | 5/8"-11 |
Overall Width | 1-5/8 in |
T-Slot Size | 5/8" |
T-Slot Width | 5/8 in |
Overall Length | 5 1/2 in |
Details
Item | Fixture Clamp |
For Use With | T-Slot Hold Down Tables |
Material | Alloy steel |
Application | Machine Shop Applications |
Features | Self-Positioning Single Component Design |
Material - Machining | Steel |
Description
Fixture Clamp, Overall Length 5 1/2 in, Steel, For Use With T-Slot Hold Down Tables, Application Machine Shop Applications, Drive Size 5/8 in, Features Self-Positioning Single Component Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- WESTWARD 9 Piece SAE T-Shape Hex Key Set, 5YUU0 (5YUU0)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- BESSEY Hold Down Machine Clamp, 6-3/4in, 14500 lb (625L)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- WALTER Assembly Parts and Accessories PK241 (PK241)
- Bessey Clamping Kits