Shop All Utility Knives
Bessey
Folding Utility Knife, 6-1/4" Spring Release, 6-1/4" L
Mfr # D-BKAH
Zoro # G5773857
product price: $16.49
/ea
Sold in multiples of 12 for $197.88
$197.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Handle Material Aluminum
- Blade Type Spring Release
- Blade Operation Folding Retractable
- Overall Length 6-1/4"
Product Information
- Brand Bessey
- MFR # D-BKAH
- Zoro # G5773857
- UPC # 091162009536
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6-1/4" |
Details
Application | General Purpose |
Item | Folding Utility Knife,6-1/4" |
Handle Material | Aluminum |
Blade Type | Spring Release |
Blade Operation | Folding Retractable |
Description
Folding Utility Knife,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Bolt Cutter 14 mm (BC-14)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- BON TOOL Walk Edger, Blue Steel 9" X 4", 1/4" Radius 3/8" Lip (22-738)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- BESSEY BESSEY 013-D-BKPH Folding Utility Knife (013-D-BKPH)
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- IRWIN Utility Knife Fold Irwin (2089100)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- Bessey Knives, Cutters & Snips