Shop All C Clamps
Bessey
Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb.
Mfr # B-EC3
Zoro # G4407304
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 2 1/2 in
- Body Material Cast Iron
- Finish Powder Coated (Body), Chrome Plated (Spindle)
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth1 | 2 1/2 in |
Description
The Bessey B-EC3 Edge C-Clamp is the ideal tool for your next project. It can be used to hold parts together while they are being fastened. The lightweight cast iron body has a powder coated finish, and the steel spindle is chrome plated. Its 300 lb clamping pressure makes it suitable for light duty applications. The throat depth of 2 1/2 in., max opening of 2 1/2 in., and minimum opening of 0 in., means this c-clamp will provide optimal support when needed. This Bessey B-EC3 Edge C-Clamp is an excellent addition to your workshop equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Carp Pencil W/Sharp 15Pk (2010)
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- BESSEY Bessey 5in. X 3-.25in. Regular Duty Malleable C-Clamp CM50 (CM50)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- Bessey Clamps