Shop All C Clamps
Bessey
Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb.
Mfr # DHCC-4
Zoro # G4407313
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 2 1/4 in
- Body Material Cast Iron
- Finish Powder Coated (Body), Chrome Plated (Spindle)
- Clamping Pressure 1,200 lb
Product Information
Dimensions
Throat Depth | 2 1/4 in |
Throat Depth1 | 2 1/4 in |
Description
The BESSEY DHCC-4 Dbl Anvil C-Clamp is a powerful tool you can rely on for securing objects together. The 4" throat depth allows you to secure items that are further apart. Featuring a powder coated body and chrome spindle, the clamp is rust resistant and corrosion proof. The duty rating of this double head c-clamp is light duty, making it ideal for lighter jobs. It has an opening of 4 in., which makes it useful for large projects. A min opening of 0 in. ensures that you can get this clamp around objects with no problems at all. This BESSEY DHCC-4 Dbl Anvil C Clamp will ensure that your next project goes smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- PROTO Punch, Roll Pin, 3/8 In (J49038)
- SAFETY SPEED Gauging System (TR2) (4450)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- BESSEY Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb. (DHCC-6)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- BESSEY Bessey 013-3100400 4800 & 8500 Series Spindle Assembly With Pad (013-3100400)
- BESSEY 2 Drop Forged CClamp (CM20)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- BESSEY C-Clamps, Drop Forged, 0" to 2.5" (CM22)
- Bessey Clamps