Shop All Bar Clamps
Bessey
Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC4PK-C
Zoro # G7782184
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Bar Material Steel
- Spreading Range (In.) 612
- Capacity (In.) 612 in
Product Information
- Brand Bessey
- MFR # GSCC4PK-C
- Zoro # G7782184
- UPC # 788502204811
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Jaw Pad Width | 1 5/16 in |
Jaw Pad Height | 1 9/16 in |
Throat Depth1 | 2 1/2 in |
Details
Handle Material | Wood |
Bar Material | Steel |
Spreading Range (In.) | 612 |
Item | Clutch Style Set |
Capacity (In.) | 612 in |
Characteristics | The BESSEY Clutch Style Clamps are a Popular and Economical Clamp that can be Used For a Wide Range of Woodworking and DIY Projects |
Type | 1 Handed |
Function | Clamping |
Clamping Force1 | 600 lb |
Handle Style | Screwdriver |
Number of Clamps | 4 |
Clamping Capacity1 | 6 in, 12 in |
Spreading Capacity - Maximum | 12 in |
Jaw Pad Type | Swivel |
Spreading Capacity - Minimum | 6 in |
Sliding Mechanism | Clutch |
Description
Clutch Style Set, Handle Style Screwdriver, Clamping Capacity 6 in, 12 in, Clamping Force 600 lb, Throat Depth 2 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Clutch, Number of Clamps 4, Bar Material Steel, Function Clamping, Handle Material Wood, Jaw Pad Height 1 9/16 in, Jaw Pad Width 1 5/16 in, Spreading Capacity - Maximum 12 in, Spreading Capacity - Minimum 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Roberts 10-56 6 in. Saw Jamb Long Neck Plus (20729)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- GEDORE Rule, Steel, 300mm (717-30)
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- Bessey Bar Clamps