Shop All C Clamps
Bessey
C-Clamps, Ductile Alloy, 6"
Mfr # 540 - 6
Zoro # G5774520
product price: $38.55
/ea
Sold in multiples of 6 for $231.30
$231.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Duty Rating Medium Duty
- Throat Depth 2-3/4"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 2450 lb.
Product Information
Dimensions
Throat Depth | 2-3/4" |
Details
Max. Opening | 6" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 2450 lb. |
Item | Ductile Alloy C-Clamp |
Description
C-Clamps,Ductile Alloy,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8 x 3 , 3/4 shank, TCT (27344)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06)
- TENG TOOLS 4mm Metric Ball Point End T-Handle Hex Key Driver - 510504 (510504)
- KRAFT TOOL Stainless Steel Hand, 6"x6" 1-1/2"D 1/4"R (CF116)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- BESSEY 1 Drop Forged CClamp (CM10)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- Bessey C Clamps