Shop All C Clamps
Bessey
C-Clamps, Ductile Alloy, 10"
Mfr # 540 - 10
Zoro # G5774505
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 3-5/8"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 2850 lb.
Product Information
Dimensions
Throat Depth | 3-5/8" |
Details
Max. Opening | 10" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 2850 lb. |
Item | Ductile Alloy C-Clamp |
Description
C-Clamps,Ductile Alloy,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- J.W. WINCO DIN98-ST-36-D Revolving Handle Steel (36WG57/D)
- DYNABRADE Contact Arm 7/16"x3/8", w/1/2"Platen (11217)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (without Hole) (SP 877-307KN)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- BESSEY C-Clamps, Ductile Alloy, 12" (540 - 12)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- Bessey Clamps