Shop All C Clamps
Bessey
C-Clamp, 6 in Maximum Opening, Black
Mfr # CM60
Zoro # G7782990
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 3 in
- Body Material Drop Forged Steel
- Clamping Pressure 1,800 lb
- Swivel Pad Yes
Product Information
Dimensions
Throat Depth | 3 in |
Throat Depth1 | 3 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force 1,800 lb, Body Material Drop Forged Steel, Body Color Black, Spindle Finish Powder Coated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Hex Bit, 1/4" D, 1/8" (BITH0402)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1970101)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1-1/8 Cut L (08579TN)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CM80)
- BESSEY 1 Drop Forged CClamp (CM10)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- Bessey Clamps