Shop All C Clamps
Bessey
C-Clamp, 3 in Maximum Opening, Gray
Mfr # CM34DR
Zoro # G600461079
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Throat Depth 4 1/2 in
- Body Material Drop Forged Steel
- Clamping Pressure 900 lb
- Min. Opening 0 in
Product Information
Dimensions
Throat Depth | 4 1/2 in |
Throat Depth1 | 4 1/2 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/2 in, Clamping Force 900 lb, Body Material Drop Forged Steel, Body Color Gray, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Galvanized, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- DRILL AMERICA 1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1220)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- CRESCENT WRENCH COMBINATION 7/8"" (CCW11)
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- BESSEY Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb. (B-EC3)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- Bessey Clamps