Shop All C Clamps
Bessey
C-Clamp, 1 in Maximum Opening, Gray
Mfr # CM10
Zoro # G900461120
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Throat Depth 1 in
- Body Material Drop Forged Steel
- Clamping Pressure 750 lb
- Clamping Force 750 lb
Product Information
Dimensions
Throat Depth | 1 in |
Throat Depth1 | 1 in |
Description
If you are looking for a reliable C-Clamp, the Bessey CM10 is an excellent choice. The clamp has a light duty rating and can withstand up to 750 lbs of pressure. Made of drop forged steel, this 1 in. maximum opening C-Clamp offers durability and reliability. With a throat depth of 1 in., the clamp provides enough space to hold your work piece securely without damaging it. Its spindle is made of galvanized steel while its body is galvanized to resist corrosion. If you want to keep your materials secure, the Bessey CM10 C Clamp will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- C.K TOOLS 495003 Cable Adjustable Tie Gun For Tie Widths 0.094, 0.189" (495003)
- MILWAUKEE TOOL 7/8" Threaded Steel Hawg Cutter (49-57-0875)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- BESSEY Bessey 013-3100400 4800 & 8500 Series Spindle Assembly With Pad (013-3100400)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- Bessey C Clamps