Bessey

Bessey 4in. Portable Mini Bench Vise S-10


product price: $49.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Mini bench vise
  • Parallel clamping with guide rods in place
  • Clamping at an angle without guide rods maximum 25°
  • Non-marring glue resistant jaws
  • Remove guide rods to accommodate irregular shapes
  • Can be clamped to work surface with TK 6 table clamps
  • Includes bench vise and two TK 6 clamps
  • 3" jaw width
  • 4" clamping capacity
  • Length: 2.5
  • Width: 15.5
  • Height: 4.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.