Bessey

Bessey 18in. Clutch Bar Clamp GSCC2.518


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Bessey
  • MFR # GSCC2.518
  • Zoro # G803683582
  • UPC #
    91162009611
  • Country of Origin China
  • Category Bar Clamps

Description

  • Clutch style bar clamp
  • Ductile cast iron fixed
  • Moveable jaws
  • Protective non marring pads on top and bottom jaws
  • Comfortable wood grip
  • Nickel plated, drawn serrated rail
  • 2 piece slip clutch plates
  • Black powder coated
  • 18" x 2.5"
  • Length: 18.5
  • Width: 0.6
  • Height: 3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.