Shop All Bearing Heaters
Bessey
Bearing Heater, 15 Amps, 18 in.L
Mfr # PV2412
Zoro # G3770719
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing ID Range 10 to 30mm, 3/8 in to 1-1/8 in
- Bearing Max. OD 240 mm
- Bearing Width 120 mm, 4 3/4 in
- Voltage 120 V
- Amps 15 A
Product Information
- Brand Bessey
- MFR # PV2412
- Zoro # G3770719
- UPC # 788502203166
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Bearing Width | 120 mm, 4 3/4 in |
Length (In.) | 18 in |
Bearing Width (mm) | 120 |
Bearing Width (In.) | 4-3/4 |
Height (In.) | 11 in |
Width (In.) | 9 1/2 in |
Overall Width | 9 1/2 in |
For Minimum Bore Diameter | 3/8 in |
Cross Bar Length | 7 7/8 in |
Cross Bar Square Size | 3/8 in, 9/16 in, 13/16 in, 1 9/16 in |
Overall Depth | 18 in |
Overall Height | 11 in |
For Maximum Width | 4 3/4 in |
For Maximum Outside Diameter | 9 1/2 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Minimum Bore Diameter 3/8 in, Cross Bar Square Size 1/4 in, 3/8 in, 9/16 in, 13/16 in, 1 9/16 in, Maximum Output Temperature 302 Degrees F, Operating Voltage 120V, Current 15 A, Power Consumption 1,800 W, Overall Depth 18 in, Overall Height 11 in, Overall Width 9 1/2 in, Cross Bar Length 7 7/8 in, For Maximum Outside Diameter 9 1/2 in, Display Type Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- DODGE D-Flex Type E Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (022196)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- Bessey Bearing Heaters